missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve with PVC Welding, 200 Dia. x 50mm Height
Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have PVC welding and an internal height of 50mm and diameter of 200mm.
POA
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Mesh Material | Stainless Steel |
Quantity | 1 Each |
Type | Test Sieve |
Material | Stainless Steel |
Description
- Stainless-steel racks with an internal height of 50mm
- Diameter: 200mm
- Stainless-steel test sieve skin
- PVC welding
- Identification number and certificate of compliance
- Resistant up to temperatures of 70°C
Specifications
200 mm | |
1 Each | |
Stainless Steel |
Stainless Steel | |
Test Sieve | |
50mm |