missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ 2 L Sharps Container
VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.
£2.40 - £116.00
Specifications
Capacity (Metric) | 2 L |
---|---|
Certifications/Compliance | UK Regulations, ISO23907-1:2019, UN3291 |
Color | Gray |
Dimensions (L x W x H) | 385 x 585 x 375 mm |
For Use With (Application) | Safe Disposal of Clinical Sharps |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
17631685
|
Sharpsafe™
51405410 |
Orange |
£2.40
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17641685
|
Sharpsafe™
51405420 |
Purple |
£116.00
Pack of 50 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17651685
|
Sharpsafe™
51405430 |
Yellow |
£2.40
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- The world's first sustainable single-use sharps container into the market.
- The 2 Liter is designed to be used in conjunction with the Sharpsafe Tray to form an integral part of the Sharpsafe Near Patient Sharps Disposal System (NPSD).
- The large aperture allows the safe and easy disposal of needles and syringes and a clear internal flap offers added protection.
- A translucent lid with clearly visible fill line and inkjet printed waste segregation message help ensure the product is not overfilled.
- Our Sharps containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
- The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
- Features and benefits
- Made from low carbon footprint recycled material
- Semi Translucent Lid – contents visible when full.
- Clear, self-activating safety shield ensures safe disposal.
- Safety shield made from 100% recycled material
- In-mold label – offers permanent audit trail which cannot be removed.
- Temporary & Final Closure Feature
- Simple 4 Click Assembly
- Complies with the standards listed below
- ISO23907-1:2019
- UN3291
Specifications
2 L | |
Gray | |
Safe Disposal of Clinical Sharps |
UK Regulations, ISO23907-1:2019, UN3291 | |
385 x 585 x 375 mm | |
Sharps Container |