missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ 150mL Low Form Polypropylene Graduated Beakers with Embossed Scale
Shop All Brand Products
Click to view available options
Capacity (Metric):
150 mL
Description
- With graduation marks in either blue or embossed, beaded rim and spout
- Cleaning at temperatures below 60°C is recommended to preserve marks and inscriptions
- For autoclaving at 121°C, beakers with an embossed scale should be selected

Specifications
Specifications
Color | High clarity |
Diameter (Metric) Outer | 66 mm |
Capacity (Metric) | 150 mL |
Material | Polypropylene |
Height (Metric) Outer | 80 mm |
Increments | 20 mL |
Quantity | 12 Pk. |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brand™ 150mL Low Form Polypropylene Graduated Beakers with Embossed Scale >
Spot an opportunity for improvement?Share a Content Correction