missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 Xpert Hooded Coverall
718.64 GBP valid until 2024-12-31
Use promo code "22918" to get your promotional price.
Use promo code "22918" to get your promotional price.
Click to view available options
Size:
Small
3X-Large
Color:
Blue
Green
Description
- Coverall with 3-piece hood for optimal fit to head and face when turning.
- Excellent barrier against fine particles and fibers down to 1 micron in size.
- Ergonomic-protective design.
- Stitched external seams.
- Elasticated face, wrists and ankles as well as glued-in waist elastic.
- Large, easy-to-grasp zipper puller.
- Robust yet lightweight (<180 g per garment).
- Ample crotch area for freedom of movement.
- Ultra-low-linting and antistatically treated.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Product Type | Hooded Coveralls |
Size | 3X-Large |
Material | HDPE |
Color | Green |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Hood Type | 3-panel |
Closure Type | Zipper |
Seam Type | Stitched |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'