missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm PTFE Septa
Septa made of virginal PTFE. Fisherbrand™ 11mm PTFE Septa are white septa for use with ND11 Crimp Closures and ND11 Crimp Neck Vials for uncritical HPLC and GC analysis.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.07000kg
Description
- PTFE is very inert and high temperature resistant mainly for uncritical HPLC analysis
- Durometer: 53°C shore D
- Thickness: 0.25mm
Specifications
White | |
PTFE Virginal | |
1000 | |
Round |
11 mm | |
Non-critical HPLC/GC | |
Polyethylene Bag | |
0.25 mm |