Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.45 μm PVDF
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL. They are available in a variety of membrane choices with a polypropylene overmold housing, and include both sterile and non-sterile options.
Brand: Cytiva 9913-2504
134.40 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Additional Details : Weight : 0.21600kg
Description
Whatman Uniflo Syringe Filters - consistent performance, maximum value
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL - combining premium quality with economic efficiency. They are available in a variety of membrane choices with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxes to optimize laboratory storage space.
- 13 or 25 mm diameters
- 0.2 μm, 0.22 μm or 0.45 μm pore sizes
- Sterile or non-sterile options
- Individual printing on the filter for easy identification
- Bench top space saving packaging
Specifications
PVDF | |
Sterile | |
Polypropylene | |
Male Slip Luer | |
45/Pk. |
0.45 μm | |
0.65 cm2 | |
Femal Luer lock | |
67.5 psi | |
25 mm |