missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ UV Transilluminator for Ingenius3 and Nugenius Systems
GREENER_CHOICE

UV Transilluminator for illumination of any sample excited by UV light. Sealed to allow wet gels on surface.

Brand:  Syngene™ GE-2020L-E60

 View more versions of this product

Product Code. 15829932

  • £930.00 / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Available in voltages for 230 V (50 Hz), 230 V (60 Hz) (-E60), 115 V (60 Hz) (-A), 115 V (60 Hz) (-ACA) and 100 V (50/60 Hz) (-J). Available wavelengths are short wave (254 nm, 2020S), medium wave (302 nm, 2020M) and long wave (365 nm, 2020L).
Specifications

Specifications

Fixed
365 nm
Ingenius3 and Nugenius systems
230 V 50 Hz 230 w
Syngene 2020L-E60
60 Hz
UV
UV Transilluminator
200 x 200 mm
Viewing area: 20 x 20 cm
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers