missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Two drawer unit, blue, 280 x 410 x 430mm
Brand: Manutan A349067
Code : Z3
Additional Details : Weight : 1.00000kg
Description
All steel construction drawers for below workbench. Lockable cupboard and drawers, giving secured storage.- Blue
- Maximum load per drawer: 25kg
- Dimensions (H x W x D): 280mm x 410mm x 430mm