missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Tote pan rack with four tilted shelves, 16 TP1 tote pan capacity
Brand: Manutan A338982
Code : Z3
Additional Details : Weight : 1.00000kg
Description
A range of heavy duty workshop racking designed for use in conjunction with Tote Pans. Strong welded steel construction in a blue painted finish. Choice of four, five, six or eight horizontal or tilted shelf levels, all units being 1350mm wide. Four tote pans per shelf level (not supplied).- Shelf capacity UDL: 150kg
- Type: TP1
- Dimensions (H x D): 780mm x 305mm
- Number of levels: 4
- Bin capacity: 16L