missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Tetragonal Media Bottles
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Description
- Non-cytotoxic
- Non-pyrogenic
- Sterilized by irradiation
- Available in three sizes
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Clear |
Material | PET |
Sterility | Sterile |
Closure Included | Yes |
Graduated | Yes |
Shape | Tetragonal |
Product Type | Media Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'