missing translation for 'onlineSavingsMsg'
Learn More

Techne™ Prime Elite Thermal Cyclers

Unique instrument design to deliver smallest 4 block PCR networking solution

£6044.50

Specifications

Product Type Prime thermal cycler
Electrical Requirements 100-230V 50-60Hz, 950w
Temperature Accuracy ±0.2°C at 50°C
View More Specs

Includes: Cables, software and gradient blocks.

Products 2
Product Code Brand Capacity Price Quantity & Availability  
Product Code Brand Capacity Price Quantity & Availability  
15155673
View Documents
Techne™
ELITE/05
60 x 0.5mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15165673
View Documents
Techne™
ELITE/384
384-well plates This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Faster ramp rates and excellent block uniformity are achieved using TERS thermal energy recovery system
  • Connects to 3 satellites via rear-facing USB ports
  • Front-facing USB port which allows easy program transfer between instruments or PC and free software updates
  • 1000 programs can be stored on each Prime Elite with unlimited storage on USB sticks
  • Over-temperature cut-out and gradient calculater
  • Automatic non-motorised heated lid
  • Password protection option and auto re-start on power failure
  • Connection to PC control software
  • Large color touchscreen (5.7 in. VGA with graphical display)
  • Electrical requirements: 100-230V 50-60Hz, 950w

Specifications:

  • Sample capacity: 96 x 0.2mL or 60 x 0.5mL or 384-well plates
  • Block temperature range: 4° to 100°C
  • Block uniformity (without gradient): ±0.3° at 50°C
  • Temperature accuracy: ±0.2°C at 50°C
  • Gradient range: 10° to 100°C
  • Max.gradient: 30°C
  • Min. gradient: 1°C
  • Pre-run sample cooling at 4°C
  • Maximum heating rate: 5°C/s
  • Selectable heated lid temperature: 35° to 115°C or off
  • D x W x H: 375 x 276 x 312mm
  • Weight: 14kg

Warranty

4 years warranty

Specifications

Specifications

Prime thermal cycler
100-230V 50-60Hz, 950w
±0.2°C at 50°C
SDS
Product Certifications