missing translation for 'onlineSavingsMsg'
Learn More

Techne 5Prime Thermal Cyclers

Delivers both high performance and high throughput to provide maximum flexibility when processing large number of samples in parallel and ability to upgrade base model to gradient capability

£3374.00 - £6048.00

Specifications

Electrical Requirements 100-230V 50-60Hz, 450w
View More Specs

Products 4
Product Code Brand Capacity Price Quantity & Availability  
Product Code Brand Capacity Price Quantity & Availability  
12628885
View Documents
Techne
5PRIME/02
96 x 0.2mL
£6048.00
Each
View alternative products
Save Up to 
»
Estimated Shipment
24-06-2021
Please to purchase this item. Need a web account? Register with us today!
12648885
View Documents
Techne
5PRIME/05
60 x 0.5mL
£3374.00
Each
View alternative products
Save Up to 
»
Estimated Shipment
15-07-2021
Please to purchase this item. Need a web account? Register with us today!
12668885
View Documents
Techne
5PRIME/384
384 well plates
£3374.00
Each
View alternative products
Save Up to 
»
Estimated Shipment
15-07-2021
Please to purchase this item. Need a web account? Register with us today!
13591940
View Documents
Techne
5PRIME/05
60 x 0.5mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Quick and user friendly creation of complicated programs via intuitive touch interface
  • 5.7 in. VGA colour touchscreen with real time graphical display provides instant visualisation of program status
  • Programs can be transfered between instruments via USB or to PC
  • Gradient cycling can be achieved directly using PrimeG instrument or by upgrading Prime unit via simple unlock code
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Block options; 96 x 0.2 mL (skirted and unskirted plate compatible), 60 x 0.5 mL, 384-well and Combi-Block (33 x 0.2 mL and 33 x 0.5 mL)
  • Electrical requirements: 100-230 V 50-60 Hz, 450w

Specifications:

  • Block temperature range: 10° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Maximum heating rate: 3.4°C/sec
  • Adjustable heated lid pressure
  • Type: 8 x peltier element/block
  • L x W x H: 420 x 240 x 240 mm
  • wt: 9.4 kg

Warranty

4 years warranty

Specifications

Specifications

100-230V 50-60Hz, 450w
SDS