missing translation for 'onlineSavingsMsg'
Learn More

Techne 3PrimeX Thermal Cyclers

Design flexibility allows unit to be upgraded to included gradient cycling capability

£407.00 - £3327.00

Specifications

Electrical Requirements 100-230V 50-60Hz, 155w
View More Specs

Products 3
Product Code Brand Product Type Capacity Price Quantity & Availability  
Product Code Brand Product Type Capacity Price Quantity & Availability  
12678875
View Documents
Techne
3PRIMEX/02
PrimeX 48 x 0.2mL
£3327.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 22-07-2021
Please to purchase this item. Need a web account? Register with us today!
12698875
View Documents
Techne
3PRIMEX/05
PrimeX 30 x 0.5mL
£3327.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 22-07-2021
Please to purchase this item. Need a web account? Register with us today!
12618885
View Documents
Techne
3PRIMEX/USB
PrimeX upgrade £407.00
Each
Qty Price Break Available View alternative products
Save Up to 
»
Estimated Shipment: 22-07-2021
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Color touchscreen interface (3.5 in. VGA with graphical display) for fast program setup
  • Programs can be transfered between instruments via USB or to PC
  • Expanded sample capacity, accommodating 48 x 0.2mL microtubes, 30 x 0.5mL tubes plus half 96 well plate in horizontal format
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Adjustable heated lid pressure
  • Electrical requirements: 100-230V 50-60Hz, 155w

Specifications:

  • Block temperature range: 4° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Adjustable Heated Lid Temperature: 35° to 115°C or off
  • Maximum heating rate: 3.0°C/sec
  • Type: 2 to 4 peltier element/block
  • Upgrade to gradient cycling by purchasing 3PRIMEX / USB
  • L x W x H: 350 x 210 x 280mm
  • wt: 6kg

Warranty

4 years warranty

Specifications

Specifications

100-230V 50-60Hz, 155w
SDS
Product Certifications