Learn More
Saint Gobain Life Sciences Sterile Silicone Tubing
Use this tubing for biopharmaceutical applications. Saint Gobain Life Sciences Sterile Silicone Tubing is biologically inert and does not inhibit cell culture. Stays flexible down to -50°C and maintains its chemical, mechanical and electrical performance up to +200°C.
Brand: Saint Gobain Life Sciences 760210-10
Code : A0
Additional Details : Weight : 0.31000kg
Description
- Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
- Meets FDA and BfR positive lists as well as food grade tests according to EC directives
- This CE marked tubing is a non-invasive medical device
- May be used for contact up to 29 days
- Peroxide-cured silicone
- Biological neutrality
- FDA/BfR
- US and European Pharmacopoeia
- Temperature resistance -50 to +200°C
Specifications
FDA compliant (food), USP Class VI, BFR, European Pharmacopoeia | |
3 mm | |
5 mm | |
1 mm | |
-50°C | |
Transparent | |
200°C |
Autoclavable | |
Silicone | |
10 m | |
Pharmaceutical, biotechnology, transfer of aqueous media | |
Sterile | |
Flexible |