missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 50mmH, Pore sizes greater than 10mm, ISO 3310/1

Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 50mm and diameter of 200mm. Available in a wide range of pore sizes larger than 10mm.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.35000kg

 View more versions of this product

Product Code. 10649911

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Stainless-steel frame with wire gauze
  • Diameter: 200mm
  • Height: 50mm
  • ISO 3310/1
Specifications

Specifications

Stainless Steel
Stainless Steel
1 Each
Test Sieve
Certificate of compliance with ISO 3310/1 or NFX 11-504
For separation, fractioning, particle size determination
200 mm
14mm
ISO 3310/1
50mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers