missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution (50% w/w/Certified), Fisher Chemical™
17.45 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Use promo code "21741" to get your promotional price.
Click to view available options
Quantity:
500 mL
Packaging:
Poly Bottle
Specifications
pH | 12.0 |
Boiling Point | 141.7°C |
Melting Point | 5°C |
Quantity | 500 mL |
Percent Purity | Inclusive between 50% |
Grade | Certified |
Identification | Pass Test |
Packaging | Poly Bottle |
Vapor Pressure | 3mmHg at 37°C |
Physical Form | Liquid |
Show More |
Safety and Handling
Product Identifier
- sodium hydroxide solutions, 40-50%
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H335-May cause respiratory irritation.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash face, hands, and anyexposed skin thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P363-Wash contaminated clothing before reuse.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : sodium hydroxide
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'