missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors

Ensure leak-free, void-free column connections and optimize LC performance with self-adjusting Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors.

Brand:  Thermo Scientific™ 31406

Code : 50

Weitere Details : Weight : 0.10000kg

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 10699845

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Beschreibung

Beschreibung

Ensure excellent column connections and optimal HPLC performance with Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors. Compatible with all column end-fittings, these universal, self-adjusting connectors provide leak- and void-free column connections. Fingertight connections up to 10000psi ensure ease of use. They are ideal for supercritical fluid columns (SFC). SLIPFREE connectors are available in a variety of configurations and designs for a broad range of applications.

Leak-Free, Void-Free Connections:
  • Pushes tubing and ferrule into end-fitting
  • Self adjusts to fit each new column connection
  • Fingertight connection up to 10000 psi
Flexible:
  • Fits all brands of columns
  • Available in single and double configurations
  • Available in a range of internal diameters to suit multiple applications
  • PEEK-collared and long-neck designs available for specific applications
Spezifikation

Spezifikation

Double PEEK Collared; 0.010 in. ID x 6 cm
Columns, All Brands
Double PEEK Collared
Up to 10,000 psi
0.010 cm
6 cm
0.010 in.
Videos
Sicherheitsdatenblatt (SDS)
Dokumentation
Zertifikate