missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors

Ensure leak-free, void-free column connections and optimize LC performance with self-adjusting Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors.

Brand:  Thermo Scientific™ 30240-FLEX

Code : A0

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10429633

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Ensure excellent column connections and optimal HPLC performance with Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors. Compatible with all column end-fittings, these universal, self-adjusting connectors provide leak- and void-free column connections. Fingertight connections up to 10000psi ensure ease of use. They are ideal for supercritical fluid columns (SFC). SLIPFREE connectors are available in a variety of configurations and designs for a broad range of applications.

Leak-Free, Void-Free Connections:
  • Pushes tubing and ferrule into end-fitting
  • Self adjusts to fit each new column connection
  • Fingertight connection up to 10000 psi
Flexible:
  • Fits all brands of columns
  • Available in single and double configurations
  • Available in a range of internal diameters to suit multiple applications
  • PEEK-collared and long-neck designs available for specific applications
Specifications

Specifications

Double Flexible; 0.005 in. ID x 40 cm
40 cm
0.005 in.
Microbore/Smallbore Column
Double Flexible
Videos
SDS
Documents
Certificates