missing translation for 'onlineSavingsMsg'
Learn More

Spectrum Labs™ Single-Use Pressure Transducer

Spectrum Labs™ Single-Use Pressure Transducer is designed to accurately measure feed, permeate, and retantate pressure during the tangential flow filtration process.

£162.00

Specifications

Accuracy ±2% from 0 to 6 psi, ±3% from 6 to 30 psi
Material Polysulfone
Pressure Range -10 to +75 psi
View More Specs

Products 1
Product Code Brand Calibrated Price Quantity & Availability  
Product Code Brand Calibrated Price Quantity & Availability  
15510252
View Documents
Spectrum Labs™
ACPM-05TC-01N
Not Calibrated
£162.00
Each
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
Description

Description

  • Single-use
  • Polysulfone construction
  • Non-sterile
Specifications

Specifications

±2% from 0 to 6 psi, ±3% from 6 to 30 psi
Polysulfone
-10 to +75 psi
Videos
SDS
Documents

Documents

Product Certifications