Learn More
Sharpsguard™ yellow 2.5 Multi-Purpose 2.21L Sharps Container
An ideal general-purpose sharps container. Sharpsguard™ yellow 2.5 Multi-Purpose 2.21L Sharps Container is for disposal of sharps that have been contaminated with medicinal products, but not cytotoxic or cytostatic.
Brand: Daniels Healthcare DD472YL
Code : 02
Additional Details : Weight : 0.14400kg
Description
- Provides maximum capacity in the minimum working space
- Container for disposal by incineration
- Rigid polypropylene construction and wall thickness
- Offers outstanding protection against penetrating sharps and leaking fluids
- When container is full to the fill line it must be locked and disposed of safely
- All have clear British Standard markings, user instructions and a visible fill line
Specifications
Storage Container | |
Yellow | |
176L x 45W x 163 mmH | |
45 mm |
Polypropylene | |
2.5 (Overall) L | |
176 mm | |
163 mm |