missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ SenTix™ 62 pH Electrode
Standard electrodes with gel and precision electrodes with liquid gel electrolyte for pH measurements in lab applications and in the field.
Brand: WTW™ 103641
This item is not returnable.
View return policy
Description
- SenTix™: Standard electrodes with gel and precision electrodes with liquid gel electrolyte for pH measurements in lab applications and in the field
- Maintenance-free gel reference system across the entire product life
- Quick repsonse time by good connection to the medium for electrodes with liquid filled reference system
- Best results thanks to high-quality membrane glasses
- pH electrodes with gel electrolyte are ideal for portable measurement but also for routine measurement in the lab
- The electrodes are available with and without built-in temperature sensor
- For use with Vario pH meter
- Includes BNC electrode plug, 1m cable
Specifications
Fixed Cable | |
Glass Shaft, Platinum Diaphragm | |
0°C to 100°C | |
Vario pH meter | |
SenTix™ 62 | |
0°C to 100°C | |
120 mm |
Platinum | |
0 to 14 | |
SenTix™ pH Electrode | |
BNC electrode plug, 1m cable | |
Immerse the combination electrode in reference electrolyte (KCl 3mol/L, Ag+ free), pH combination electrodes must not be stored dry or in deionized water | |
1 m |