missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius MGG Grade Glass Microfiber Filters w/o Binder
Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.
Brand: Sartorius FT-3-1106-025
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Ideal for critical analyses in which impurities can be washed out of the filter.Specifications
32mbar | |
Disc | |
1.5 μm | |
38 sec. | |
MGG | |
500°C | |
0.28 mm | |
2.5 cm |
White | |
Borosilicate Glass Microfiber | |
Non-sterile | |
Ideal for critical analyses in which impurities can be washed out of the filter | |
932°F | |
0.01 in. | |
0.98 in. |