missing translation for 'onlineSavingsMsg'
Learn More

Sartorius MGC Grade Glass Microfiber Filters without Binder

Binder free MGC Grade Glass Microfiber Filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.

Brand:  Sartorius FT-3-1103-050

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10103982

  • £53.00 / Pack of 100
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Applications include: Analysis of suspended solids in wastewater according to EN 872
Specifications

Specifications

51 mbar
Glass Microfiber Filters without Binder
Borosilicate Glass Microfiber
Non-sterile
Ideal for critical analyses in which impurities can be washed out of the filter
932°F to 1022°F
0.009 in.
1.96 in.
White
Disc
1.2 μm
66 sec.
MGC
500°C to 550°C
0.25 mm
5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers