Learn More
Sartorius Sartolab™ P20 Pressure Filter, Type 18072-D, 0.7μm GF
Sartolab™ P20 Plus with glass fibre filter is optimized for clarification or prefiltration of particle-laden liquids. Type 18072 has a luer lock inlet and hose barb outlet. Version D is a non-sterile pack and can be sterilized by ethylene oxide (EO) or gamma irradiation.
Brand: Sartorius 18072----------D
56.44 GBP valid until 2024-12-31
Use promo code "21897" to get your promotional price.
Additional Details : Weight : 0.54000kg
Description
Sartolab™ P20 units can be processed with pressure using a syringe, a membrane pump, or a tube pump. This allows the quick and reliable sterilisation of 100 ml to 5 liter of media and aqueous solutions. The large filtration area (20cm2) ensures high flow rates and optimal total throughputs.
The unit with a GF pre-filter has a higher chemical compatibility than units with SFCA. Thus, they can be used with alcohols and other solvents but have no PTFE vent ports as Sartolab™ P20 filters with SFCA membrane.
- Fast filtration
- Economic
- Highest throughput
- Suitable for aqueous and solvent samples
Specifications
Clear | |
Polycarbonate | |
Non-sterile | |
Pressure Driven Filtration | |
10/Pack | |
Filtration Device | |
1 mL |
Luer Lock inlet, Stepped Hose Barb (6-12mm) outlet | |
Glass Fiber | |
20 cm2 | |
Burst pressure: 5.0 bar / 72.5 psi | |
50°C | |
6 mL | |
50 mm |