missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edwards Vacuum™ Rotary Vane Vacuum Pumps
Delivers excellent ultimate vacuum pressure, high pumping speeds and superior vapor handling capabilities with quiet operation. Edwards™ Rotary Vane Vacuum Pumps feature a unique mode selector switch enabling either high vacuum or high throughput applications.
£2865.39 - £3437.32
Specifications
Noise Level | 48 dB(A) |
---|---|
Temperature (Metric) Max | 40°C |
Frequency | 50/60 Hz |
Overall Height (Metric) | 225 mm |
Maximum Pressure | 3.0 x 10-2 mbar |
Product Code | Brand | Model | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Voltage | Price | Quantity & Availability | ||||
10015450
|
Edwards Vacuum™
A65201903 |
RV3 | 110 to 120/230 V |
£2865.39
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
||||
10005450
|
Edwards Vacuum™
A65301903 |
RV5 | 110 to 230 V |
£3437.32
Each |
In Stock
Log in to see stock. |
||||
Description
- Dual frequency: 110-120V or 230V, 50/60Hz
- Very quiet: sound pressure at 1m is 48dB(A)
- Rugged design: improved water vapour handling, 290g/hr at vapour pressures up to 80mbar
- Integral inlet valve: fast acting shut off valve prevents oil suck back in the event of power failure
- Available accessories: exhaust nozzle and mains cable
- Applications: analytical instruments; cryogenics; furnaces; thin layer deposition; high energy physics; vacuum ovens; evaporation; rotary evaporators; freeze drying; centrifugal forces; vacuum forming; distillation/extraction apparatus; filtration; fume hoods/glove boxes; impregnation; backing high vacuum systems.
Specifications
48 dB(A) | |
50/60 Hz | |
3.0 x 10-2 mbar |
40°C | |
225 mm |