missing translation for 'onlineSavingsMsg'
Learn More

Restek™ WISP 48 Screw-Thread Step Vial

Vials only

£70.18

Specifications

Diameter (Metric) Outer 15 mm
Volume (Metric) 4 mL
Graduated Yes
Height (English) 1.77 in.
Closure Type Screw Cap
View More Specs

Products 1
Product Code Brand Color Quantity Price Quantity & Availability  
Product Code Brand Color Quantity Price Quantity & Availability  
10455242
Encompass_Preferred
View Documents
Restek™
24654
Clear 100 Pk.
£70.18
Pack of 100
View alternative products
Save Up to 
»
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
Description

Description

  • White graduated marking spot
  • Screw-Thread
  • Volume: 4.0mL
  • Size:15 x 45mm
  • Cap Size:13mm/425

Specifications

Specifications

15 mm
Yes
Screw Cap
13-425
4 mL
1.77 in.
45 mm
Yes
Videos
SDS
Documents

Documents

Product Certifications