missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ PVDF Manifold, 8 port

Expand your flow and line capacity with these manifolds. Choose the number of ports and connections to suit your needs.

£255.46 - £383.72

Specifications

Product Type Manifold
Material PVDF
Min. Operating Temperature (English) -65°F
Min. Operating Temperature (Metric) -54°C
Maximum Pressure 110 psi
View More Specs

Products 2
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11725288
View Documents
Cole-Parmer™
31523-49
1/4 in. x 1/8 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11745288
View Documents
Cole-Parmer™
31523-53
1/2 in. x 3/8 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Constructed of durable PVDF.
  • Ideal for applications requiring excellent chemical compatibly.
  • Available in a variety of configurations
Specifications

Specifications

Manifold
-65°F
110 psi
110°C
PVDF
-54°C
230°F
Videos
SDS
Documents

Documents

Product Certifications