missing translation for 'onlineSavingsMsg'
Learn More

BUCHI V-100 Vacuum Pump

Cover essential vacuum generation needs with this economical diaphragm vacuum pump. Buchi™ V-100 Vacuum Pumps feature a space-saving design and chemically resistant PTFE construction. Optimally suited to work with the Rotavapor R-100.

£1256.00 - £2883.00

Specifications

Max. Vacuum 10 mbar (±2 mbar)
Motor Speed 1280 rpm max.; ECO² Mode Nominal Speed: 70% of nominal speed
Motor Type Brushless DC
Weight (Metric) 6.6 kg
Material PTFE, FEP, FFKM, PPS
View More Specs

Products 4
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
15374916
View Documents
BUCHI
11V100000
Vacuum Pump
£1256.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 11-08-2021
Add to basket
 
15304926
View Documents
BUCHI
11V100010
Vacuum Pump
£1406.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 01-09-2021
Add to basket
 
15314926
View Documents
BUCHI
11V100011
Buchi V-100 Vacuum Pump with Woulff bottle and Secondary condenser with insulation
£2120.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 15-09-2021
Add to basket
 
15344916
View Documents
BUCHI
11V100110
Vacuum Pump £2883.00
Each
Qty Price Break Available View alternative products
Save Up to 
»
Estimated Shipment: 31-08-2021
Add to basket
 
Description

Description

  • Ready to use vacuum pump, delivered with silencer and 2m of vacuum tubing
  • On/off regulated by the Interface I-100
  • Effective vacuum source for limited budgets
  • Small footprint saves valuable laboratory space
  • Useable for multiple applications: Evaporation, drying and concentration, suction straining and filtration
  • Light weight and compact design with integrated carrying handle
  • High up time due to low maintenance
  • Accurate vacuum regulation thanks to optional interface
  • Highly chemical resistant thanks to use of quality materials
  • Robust and stable design with integrated ECO2 mode for maximum longevity
  • Choose from a variety of configurations to fit your needs
Specifications

Specifications

10 mbar (±2 mbar)
Brushless DC
PTFE, FEP, FFKM, PPS
1280 rpm max.; ECO² Mode Nominal Speed: 70% of nominal speed
6.6 kg
SDS
Product Certifications