missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Printers for CryoMed™ and CryoPlus™ Freezers

Enhance the functionality for Thermo Scientific™ CryoMed™ controlled-rate freezers with this optional printer.

Brand:  Thermo Scientific™ 4000665

 View more versions of this product

Product Code. 11721579

  • £2449.54 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Enhance the functionality for Thermo Scientific™ CryoMed™ controlled-rate freezers with Thermo Scientific™ Thermal Printers for CryoMed and CryoPlus™ Freezers. These printers are available in 120V or 220V models, and include cable assembly and RS-232 connector kit.

  • Model 4000565 - 120V, 60Hz printer with cable assembly and RS-232 connector kit
  • Model 4000665 - 220V, 50Hz printer with cable assembly and RS-232 connector kit
  • Model 4000566 - Thermal printer paper (5 rolls/package)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Thermal Data Printer, 220V
All CryoMed Controlled-Rate Freezers
120/220 V
Printer
Warranty varies by country, please contact us for details
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers