missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Printer Label
£108.00 - £292.00
Specifications
Certifications/Compliance | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized |
---|---|
Adhesive Type | Acrylic, Permanent |
Finish | Matte |
Format | Self-laminating |
Print Technology | Thermal Transfer |
Product Code | Brand | Color | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
11731835
|
Brady™
114871 |
White, Transparent | 12.70 mm | 19 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11757114
|
Brady™
114936 |
Gray | 44.25 mm | 19.25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Matte | |
Thermal Transfer | |
1 |
Acrylic, Permanent | |
Self-laminating | |
Printer Label | |
-40°C to +70°C |