missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Refrigeratore sottotavolo ad aria forzata Premium

Save space and energy. Liebherr™ Premium Table-height Forced Air Refrigerator is an energy-efficient unit that easily fits on or under a counter. Designed for better cooling performance and stable temperatures. Features electronic controls for precise temperature control.

Marca:  Liebherr™ FKUv 1610

Codice prodotto. 12160312

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Descrizione

Descrizione

Reliable cooling for lab samples and products
  • Highly efficient dynamic cooling system ensures even temperatures and rapid cooling
  • Fans stops when opening the door to save valuable energy
  • Large surface evaporator for a better cold air distribution
  • Digital LED temperature control panel with audible and visual high temperature and open door alarms
Durable, user-friendly construction
  • Adjustable, removable wire shelves can hold up to 40kg  
  • Reversible, self-closing door can be opened from either direction
  • Ergonomic handle ensures effortless opening even when the door is used frequently
  • Features a key lock and adjustable feet in front
  • Crush-proof steel body with white polystyrene interior
Specifica

Specifica

141 l
R600 A
Acciaio
45 kg
Polistirene bianco
Bianco
FKUV1610X
43.5 cm
44 cm
Da 220 a 240 V
100 W
38 kg
Da 1 a 15 °C
Reversibile, chiusura automatica, con serratura
3 ripiani a griglia regolabili
Acciaio
Digitale
Automatico
L. 60 cm x P. 61.5 cm x A. 83 cm
67 cm
1.0 A
50 Hz
0.70 kWh
36 kg
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Vedi i prodotti accessori
Offerte speciali

Offerte speciali