missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ POWERCOAT™ 080-10 Butyl Gloves
Honeywell™ POWERCOAT™ 080-10 Butyl Gloves offer protection against aggressive chemicals, acetones, MEK and esters.
£67.65 - £95.95
Specifications
Certifications/Compliance | EN 420-2003 EEC Basic standards, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risks |
---|---|
Coating Material | Rubber |
Color | Black |
Cut Resistance Rating | 1 |
Product Type | Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15806675
|
Honeywell™
2008010-08 |
8 |
£81.80
1 pair |
In Stock
Log in to see stock. |
|||||
15816675
|
Honeywell™
2008010-09 |
9 |
£67.65
1 pair |
In Stock
Log in to see stock. |
|||||
15826675
|
Honeywell™
2008010-11 |
11 |
£95.95
1 pair |
Estimated Shipment: 17-12-2024
Log in to see stock. |
|||||
Description
- More flexible than natural latex
- Provide good dexterity
- Remains supple from -30°C up to +50°C
- Smooth inside to ease donning and duffing
- Offers resistance to many solvents, acids and medium concentrated bases
- Resists to ozone and heat
- Rolled edge stops drops and reinforces the gauntlet resistance to tear
Specifications
EN 420-2003 EEC Basic standards, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risks | |
Black | |
Gloves | |
35 cm |
Rubber | |
1 | |
0.5 mm |