missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Semi Micro Cuvettes for Visible Wavelengths

Use these cuvettes for more constant sample temperatures during photometric measurements. Fisherbrand™ Polystyrene Semi Micro Cuvettes for Visible Wavelengths feature excellent optical transmission range and small wall thickness for increased heat transfer.

£17.90 - £72.30


Products 2
Product Code Brand Capacity (Metric) Wavelength Range Path Length Price Quantity & Availability  
Product Code Brand Capacity (Metric) Wavelength Range Path Length Price Quantity & Availability  
11847832
View Documents
Fisherbrand™
1.6 mL 400 to 800nm 10 mm
£72.30
Pack of 1000
View alternative products
Save Up to 
»
In stock, ready to ship: 37
Add to basket
 
11547692
View Documents
Fisherbrand™
1.6 mL 400 to 800nm 10 mm
£17.90
Pack of 100
View alternative products
Save Up to 
»
In stock, ready to ship: 2748
Add to basket
 
Description

Description

  • Semi-micro cuvette, disposable polystyrene
  • Capacity: 1.6mL
  • Transparency: approximately 90% between 400nm and 800nm
  • Range: 336nm to 850nm
  • Lightpath: 10mm
  • Dimensions: 12. 5 x 45 mm
SDS
Product Certifications