missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene 2 in 1 Micro-centrifuge Tube Rack

Constructed of polyproylene. Fisherbrand™ Polypropylene  2 in 1 Micro-centrifuge Tube Rack accommodates up to 96 centrifuge tubes.

£49.28

Specifications

Autoclavable Autoclavable
For Use With (Equipment) 1.5/2ml and 0.5ml centrifuge tubes
View More Specs

Products 2
Product Code Brand Color Dimensions (L x W) Price Quantity & Availability  
Product Code Brand Color Dimensions (L x W) Price Quantity & Availability  
11958014
View Documents
Fisherbrand™
Blue 246 x 121mm £49.28
Pack of 5
Qty Price Break Available View alternative products
Save Up to 
»
In stock, ready to ship: 12
Add to basket
 
11968014
View Documents
Fisherbrand™
Green 246 x 121mm £49.28
Pack of 5
Qty Price Break Available View alternative products
Save Up to 
»
In stock, ready to ship: 7
Add to basket
 
Description

Description

  • Polypropylene racks have 96 wells to accommodate microtubes on two sides
  • Arranged in standard 8 x 12 array
  • Handy lid snaps into place in the tabs on each end of rack
  • Grid lines make it easier to see wells
  • Raised rings make it easier to replace the 1.5mL to 2mL tubes
  • Autoclavable
Specifications

Specifications

Autoclavable
1.5/2ml and 0.5ml centrifuge tubes
SDS
Product Certifications