missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Racks
£130.81 - £188.19
Specifications
Material | Polypropylene |
---|---|
Type | Rack |
For Use With (Application) | For 15 and 50mL Centrifuge Tubes |
Quantity | 12 Pack |
Width (Metric) | 130 mm |
Product Code | Brand | Color | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Holds | Price | Quantity & Availability | ||||
15260574
|
Tenak™
TE22360 |
Blue | 10 x 50 mL and 2 x 15 mL tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15210584
|
Tenak™
TE22390 |
Blue | 25 (15 mL tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15270574
|
Tenak™
TE22361 |
Green | 10 x 50 mL and 2 x 15 mL tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Polypropylene | |
For 15 and 50mL Centrifuge Tubes | |
130 mm |
Rack | |
12 Pack | |
130 mm |