missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Cryobox, 90 mm Height
Cryobox with cell codes printed on the lid for easy identification.
£158.00 - £170.00
Specifications
Material | Polypropylene |
---|---|
Withstand Temperature (Metric) | As low as -90°C |
Dimensions (L x W x H) | 130 x 130 x 90 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15210574
|
Tenak™
TE22350 |
Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15220574
|
Tenak™
TE22351 |
Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15230574
|
Tenak™
TE22352 |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15240574
|
Tenak™
TE22353 |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15250574
|
Tenak™
TE22354 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Constructed of polypropylene
- Can be used in temperatures as low as -90°C
- Autoclavable at 121°C for 20 minutes
- Boxes have a fixed grid divider with 9 x 9 cells and are suited for 1.2 mL and 2 mL cryogenic vials
Specifications
Polypropylene | |
As low as -90°C | |
130 x 130 x 90 mm |