missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Polypropylene Cryobox, 90 mm Height

Cryobox with cell codes printed on the lid for easy identification.

Brand:  Tenak™ TE22350

Additional Details : Weight : 0.23000kg

 View more versions of this product

Product Code. 15210574

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Constructed of polypropylene
  • Can be used in temperatures as low as -90°C
  • Autoclavable at 121°C for 20 minutes
  • Boxes have a fixed grid divider with 9 x 9 cells and are suited for 1.2 mL and 2 mL cryogenic vials
Specifications

Specifications

Clear
Polypropylene
As low as -90°C
130 x 130 x 90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers