missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 60-12 C8
£202.00 - £1500.00
Specifications
Particle Size | 10 to 15 μm |
---|---|
Pore Size | 60 Å |
Stationary Phase | POLYGOPREP 60 to 12 |
Technique | Liquid Chromatography |
pH | 2 to 8 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10491452
|
Macherey-Nagel™
711007.100 |
0.1 kg |
£202.00
100g |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
10145121
|
Macherey-Nagel™
711007.1000 |
1 kg |
£1500.00
1000g |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Specifications
10 to 15 μm | |
POLYGOPREP 60 to 12 | |
2 to 8 | |
350 m2/g | |
Silica |
60 Å | |
Liquid Chromatography | |
POLYGOPREP C8 | |
Polygoprep | |
Liquid Chromatography |