missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polycarbonate Cryobox
Brand: Tenak™ TE22410
Additional Details : Weight : 0.60000kg
Specifications
Red | |
Square | |
Liquid Nitrogen Freezers for Temperatures Down to -196°C | |
133 mm | |
53 mm |
Polycarbonate | |
Cryo Box | |
4 Pack | |
133 mm | |
0.6 kg |