missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plain Glass Plates
Accessory for Fisherbrand Vertical Electrophoresis Systems.
£19.20 - £26.20
Specifications
For Use With (Equipment) | Vertical Gel Electrophoresis System |
---|---|
Type | Plain Glass Plate |
Gel Dimensions | 10 x 10 cm |
Quantity | 2/Pk. |
Product Code | Brand | Thickness (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) | Price | Quantity & Availability | |||||
11877643
|
Fisherbrand™
|
1 mm bonded spacers |
£26.20
Pack of 2 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
11847643
|
Fisherbrand™
|
2 mm |
£19.20
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
- Accessory for Fisherbrand Vertical Electrophoresis Systems
Specifications
Vertical Gel Electrophoresis System | |
Plain Glass Plate | |
10 x 10 cm | |
2/Pk. |