missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PCX™ Polyethylene Tapes

A low-density, low-outgassing polyethylene tape that is ideal for sealing, color coding, labeling, batching and food processing applications. Available in a variety of vibrant color options.

£19.92 - £29.05

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Material Polyethylene
Product Type Cleanroom Tape
Sterility Non-sterile
View More Specs

Products 8
Product Code Brand Color Width (Metric) Width (English) Price Quantity & Availability  
Product Code Brand Color Width (Metric) Width (English) Price Quantity & Availability  
13178485
View Documents
Micronova™
PCX-1DB
Dark Blue 25.4 mm 1 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13168495
View Documents
Micronova™
PCX-2DB
Dark Blue 50.8 mm 2 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13178495
View Documents
Micronova™
PCX-2DG
Dark Green 50.8 mm 2 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13198485
View Documents
Micronova™
PCX-1OR
Orange 25.4 mm 1 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13118495
View Documents
Micronova™
PCX-1TR
Transparent 25.4 mm 1 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13108505
View Documents
Micronova™
PCX-2TR
Transparent 50.8 mm 2 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13138495
View Documents
Micronova™
PCX-1WH
White 25.4 mm 1 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13118505
View Documents
Micronova™
PCX-2WH
White 50.8 mm 2 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

The Micronova PCX™ Polyethylene Tape is a low density LDPE tape, with pressure sensitive acrylic adhesive, that is low in halogens and leachable chlorides to lessen the chance of outgassing. Available in seven vibrant colors and 1 to 3-inch widths for a variety of cleanroom and food processing applications.

  • Low-density, low-outgassing polyethylene tape with
  • Pressure-sensitive acrylic adhesive
  • Ideal for sealing, color coding, labeling, batching, etc.
  • Available in dark green, red, transparent, white, yellow, black and orange
  • Excellent chemical resistance and good conformability
  • Processed and packaged in a cleanroom
  • Wound on a 3 in. plastic core

Order Info

  • Available in rolls of 33m (36 yd.) in several colors and widths
  • Contact your Customer Service Representative at 1-800-772-6733 for ordering information on additional colors and widths.

Specifications

Specifications

Not Autoclavable
Polyethylene
Non-sterile
36 yd.
Acrylic
Cleanroom Tape
Sealing, Color Coding, Labeling, Batching and Food Processing Applications
33 m
Videos
SDS
Documents

Documents

Product Certifications