missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parker domnick hunter™ HIGH FLOW TETPOR II Air/Gas Filters
Provide full retention of bacteria, viruses, and particulate in process air and gas streams, with optimum efficiency, flow rate, and strength, and zero fiber shedding
£361.34 - £376.00
Specifications
Certifications/Compliance | Conforms to current USP Plastics Class VI - 121°C, ASTM F838-83 |
---|---|
Core Material | Stainless Steel |
Type | High Flow Tetpor Ii Air/Gas Filter |
Endcap Configuration | C Style |
Endcap Type | Locking 226 |
Product Code | Brand | Core Material | Endcap Configuration | Endcap Type | Length (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Core Material | Endcap Configuration | Endcap Type | Length (English) | Price | Quantity & Availability | ||
15695078
|
Parker domnick hunter™
ZHFT/KC |
Stainless Steel | C Style | Locking 226 | 5 in. |
£376.00
Each |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16513582
|
Parker domnick hunter™
ZHFT/1C |
Stainless Steel | C Style | Locking 226 | 10 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Optimum pleat configuration
- Integrity testable by all methods
- Absolute rated filtration
- High flow rates and low pressure drops
- Steam sterilizable up to 225 cycles at 142°C
- Extremely robust, state-of-the-art PTFE membrane technology
- Available in 10 in. formats and Demi cartridges
- All cartridges integrity tested by pressure decay and aerosol challenge methods
- Suitable for all sterile gas applications, including fermentation inlet and off gas streams, venting, lyophilizers, autoclave vacuum breaks, and blow-fill-seal equipment
- Also suitable for particle-free air applications in the electronics industry
Specifications
Conforms to current USP Plastics Class VI - 121°C, ASTM F838-83 | |
High Flow Tetpor Ii Air/Gas Filter | |
Locking 226 | |
Sterile gas applications, including fermentation inlet and off gas stream, particle free air applications in the electronics industry | |
PTFE | |
Silicone |
Stainless Steel | |
C Style | |
0.2μm | |
Lyophilizers, autoclave vacuum breaks and blow fill seal equipment | |
0.2μm |