missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edwards Vacuum™ EMF3 Oil Mist Filter
Mist filters capture oil mist from the outlet of pumps, which would otherwise be ejected into the atmosphere, and can also return oil trapped in the mist filter back to the pump.
Brand: Edwards Vacuum™ A46220000
Code : 03
Additional Details : Weight : 30.00000kg
Description
- Suitable for use with E2M0.7, E2M1.5 and Speedivac 2 pumps
- Protection from oil mist emissions as required by COSHH and health and safety regulations
- Use of optional oil return kits results in reduced oil level maintenance and savings in pump oil
- Very efficient at 99.999% DOP test and also azide-proof
- White bottom half of the body is semi-transparent, allowing the oil level to be monitored
- With a unique odor element which neutralizes the smell of oil mist
- If the oil element becomes blocked, an integral pressure relief valve opens
- Supplied with NW10 clamp, centering ring and O-ring, NW10 to ⅜ in. BSP adaptor
Specifications
3 m3h-1 | |
Speedivac 2, E2M1.5, E2M2 | |
45°C | |
0°C | |
82 mm | |
0.315 kg |
Capturing and neutralizing oil mist from the outlet of pumps | |
NW10 clamp, centering ring, O-ring, NW10 to ⅜ in. BSP adaptor | |
EMF3 | |
128 mm | |
Resistant to many chemicals and solvents and unaffected by alkalis, detergents and salt solutions; suitable for use with chemicals that form azide compounds |