missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Male Pipe Adapter, pack of 100
Designed for quick and easy assembly without tools
£112.00 - £132.00
Specifications
Product Type | Male Pipe Adapter |
---|---|
Description | Barb x NPT(M) Connection |
Autoclavable | Not Autoclavable |
Material | Nylon |
Tubing Size | 1/4 in. |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
11740109
|
Masterflex™
30625-32 |
1/8 in. NPT(M) |
£112.00
Pack of 100 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
11760119
|
Masterflex™
30625-47 |
1/4 in. NPT(M) |
£132.00
Pack of 100 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
Description
- Adapts from a NPT male thread to a hose barb
- Barbed fittings are designed for quick and easy assembly without tools
- Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30psi)
- Available in packs of ten
Specifications
Male Pipe Adapter | |
Not Autoclavable | |
1/4 in. | |
1/4 in. | |
Translucent |
Barb x NPT(M) Connection | |
Nylon | |
1/4 in. | |
Ethylene Oxide |