missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ Carbohydrate HPLC CC Guard Columns
Brand: Macherey-Nagel™ 721595.40
This item is not returnable.
View return policy
Specifications
10 μm | |
HPLC CC Guard Column | |
NUCLEOSIL™ Carbohydrate | |
Acetonitrile/Water | |
Amino | |
RP separation of mono and disaccharides | |
Spherical |
8 mm | |
4 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
L8 |