missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ Phenyl/Hexyl Reversed Phase HPLC Column, 3 μm, 2 mm x 50 mm
Column Format: Analytical Column; Carbon Load: 10%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760573.20
This item is not returnable.
View return policy
Specifications
Phenyl-Hexyl | |
Phenyl-Hexyl | |
For Aromatic and Unsaturated Compounds, Polar Compounds Like Pharmaceuticals, Antibiotics Application | |
Yes | |
8700 psi (600 bar) | |
Spherical | |
1 to 10 | |
0.9 mL/g | |
Acetonitrile/water | |
60°C | |
Phenyl/Hexyl | |
10% | |
Yes | |
Stainless Steel |
Analytical Column | |
2 mm | |
Hydrophobic | |
50 mm | |
Acetonitrile/water | |
3 μm | |
110 Å | |
1 Ea. | |
340 m²/g | |
L11 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |