missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VACUUBRAND™ NT Diaphragm Vacuum Pumps: MZ2 NT

For a wide variety of non-corrosive and non-evaporative applications. MZ-series pumps have an ultimate vacuum of 5 Torr.

Specifications

Max. Vacuum 5.2 torr
Horsepower 0.24 hp
Includes Manual
Motor Speed 150 to 1800 rpm
Dimensions (L x W x H) 9.5 x 9.4 x 7.7 in. (24.3 x 23.8 x 19.8 cm)
View More Specs

Description

Description

Utilizes diaphragm vacuum technology for totally dry operation; there is no oil to change or monitor.

  • Minimizes downtime and service costs
  • Unique design eliminates tedious, trial-and-error stroke length recalibration
  • Individually accessible diaphragms and valves simplify servicing
  • Feature specially engineered pump heads for high flow rates at working vacuum

Specifications

Specifications

5.2 torr
Manual
9.5 x 9.4 x 7.7 in. (24.3 x 23.8 x 19.8 cm)
MZ 2 NT
-10°C to +60°C
11 kg
40°C
1.3/1.4 CFM
7.7 in.
9.5 in.
23.8 cm
IP40
50°F
2
0.24 hp
150 to 1800 rpm
Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, Aluminum Alloy connection tube, PBT Hose Nozzle, PVC Seal rings, Polyethylene tubing
45 dB(A)
24.25 lb.
104°F
10°C
50/60 Hz
198.12 mm
9.4 in.
Diaphragm Pump
2
Oil-Free
16 psi (Inlet), 29 psi (Outlet)
Videos
SDS
Documents

Documents

Product Certifications