Learn More
Thermo Scientific™ 2mL Nonsterile Centrifugal Filters
Filter volumes up to 2mL with these 2mL polypropylene centrifugal filters
Brand: Thermo Scientific™ F2520-8
115.02 GBP valid until 2024-03-29
Use promo code "21653" to get your promotional price.
Code : 16
Additional Details : Weight : 0.32000kg
Description
Filter volumes up to 2mL with these Thermo Scientific™ National 2mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 5mL, capped receiver tube, and can be used with any benchtop or floor model laboratory centrifuge.
- 5,000xG maximum centrifugal force
- Nonsterile
- Bulk packed
Specifications
PTFE Membrane; 0.45µm Pore Size | |
PTFE | |
Non-sterile | |
Target2 | |
2 mL |
Benchtop or Floor Model Centrifuge | |
0.45 μm | |
Polypropylene | |
Centrifugal Filter |