Learn More
Thermo Scientific™ 25mL Nonsterile Centrifugal Filters
Filter volumes up to 25mL with these 25mL polypropylene centrifugal filters.
Brand: Thermo Scientific™ F2519-3
220.94 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 16
Additional Details : Weight : 0.01000kg
Description
Filter volumes up to 25mL with these Thermo Scientific™ National 25mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with conical receiver, and can be used with any benchtop or floor model laboratory centrifuge.
- 2,500xG maximum centrifugal force
- Nonsterile
- Bulk packed
Specifications
Nylon Membrane; 0.22µm Pore Size | |
Nylon | |
Non-sterile | |
Target2 | |
25 mL |
Benchtop or Floor Model Centrifuge | |
0.22 μm | |
Polypropylene | |
Centrifugal Filter |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.