missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Utility Boxes

Use these attractive, easy-to-clean boxes, available in four different sizes and shapes, for general-purpose laboratory storage.

Brand:  Thermo Scientific™ 5700-0500

Code : NEW

Additional Details : Weight : 0.37800kg

 View more versions of this product

Product Code. 10176610

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Use these attractive, easy-to-clean Thermo Scientific™ Nalgene™ Utility Boxes for general-purpose laboratory storage. Ideal for multi-purpose lab storage, boxes are available in four different sizes and shapes. Lids snap securely in place, clear walls offer easy view of contents and rounded corners allow for easy cleaning.

  • Manufactured from clear styrene-acrylonitrile with tight-fitting, molded, white, LDPE lids that include inserts to store and keep items dry and secure
  • Attractive and easy to clean
  • Stackable for high-density storage
  • Cat. No. 5700-0500 is ideal for electrophoresis gels
  • Not leakproof
Specifications

Specifications

16 oz.
Sample Box SAN 500mL
1.5 in.
2/Pk.; 12/Cs.
Lid
4 cm
16 cm
500 mL
7.5 x 6 x 1.5 in. (19 x 16 x 4 cm)
7.5 in.
6 in.
Clear, White
19 cm
Videos
SDS
Documents